For detailed information, other images and documents, please select individual articles from the following table.
Chargeable head lamp Suprabeam V3AIR LED
Lightweight and efficient
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- New improved lamp with longer and more efficient lighting time.
- The maximum output of the lamp is 450 lm. The memory function means it can be dimmed to 180 lm and even as low as 6 lm.
- With the stepless focus control of 10° – 70°, you can adjust the beam from wide to very narrow depending on the range you are operating on.
- If necessary, the light unit can be tilted between 0° and 85° to point directly downwards, which makes movement on an uneven surface easier.
- The light unit can also be locked perpendicularly, which means that the light is always aimed at the right direction.
- The locking function of the operating switch ensures that the light doesn't switch on accidentally by itself when kept, for example, in a pocket.
The battery case of the lamp is extremely safe and has been made of special plastic. In addition, the battery case cover is high-quality soft rubber, which makes it comfortable to open and extremely wear-resistant. The updated Li-Po battery has an integrated Micro USB charging port. This means that the lamp does not have to be left charging; instead it can be used for a whole working day with an extra battery. The new Li-Po battery is extremely safe to charge and to use. Charging time is only 1h 50min. (80%)–2h 35min.(100%). The lamp comes with a headband with silicone on the inner surface. This keeps the lamp securely in the head as well as in the safety helmet.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!