Welcome to Würth Finland For trade customers only
Battery-powered LED head lamp Suprabeam V3pro

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered LED head lamp Suprabeam V3pro

Powerful, rechargeable LED head lamp.

See product details

Available in 1 version
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
  • Equipped with a unique cabling system to achieve maximum versatility, and a fully electronic control system with dimmer and memory function

  • Swivelling lamp head

  • Operated by a 2800 mAh Li-polymer battery. USB cable and power pack included in scope of delivery

  • Lamp head: Hi-tech plastic composite with high-strength aluminium

  • Switch: Metal button below the lamp head

  • 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and max. mode 500 lm

  • Light beam: Focussing achieved by sliding the lamp head

2 Years Warranty