Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,700 lm and 1,000 lm
Switch mode sequence
Full light – low light - off
Stand variably adjustable
Can be used with tripod
Stand with mounting holes (M8)
Delivered with AC/DC charger
Li-lon: 7.4 V, 57.72 Wh, 7,800 mAh
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!