For detailed information, other images and documents, please select individual articles from the following table.
Cordless cutting tool TG 12-A
Very compact and practical 12 V cutting tool for all cutting work where speed is a must
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely compact and ergonomic design
Easy and practical for fast and low-fatigue work on construction sites.
Fast progress
- Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free
- High cutting speed
Fast braking time
Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).
Easy lens change
Spindle lock does not have to be constantly pressed when changing discs.
Quick-adjustment protective cover
Protective cover can be adjusted without tools
With Li-ion battery packs
Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.
Can be used for many applications and materials
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!