Spacer attached to base cladding for locking the insulation in place before casting the concrete.
With the locking pin driven to the cladding (approx. 20 mm), the casting pressure cannot push the insulation panel upwards.
Counter plates keep the insulation in the lateral position.
Measuring directions: length of the locking pin = thickness of the base + 20 mm.
Material: plain steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!