Welcome to Würth Finland For trade customers only
Crack detector spray with black magnetic particles

For detailed information, other images and documents, please select individual articles from the following table.

Crack detector spray with black magnetic particles

Würth Magnetic Black crack detector for light surfaces
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
  • Easy detection of disruption in the magnetic field (crack in the workpiece)

  • Small particle size and magnetic fields allow defects to be detected very accurately

  • Particles measuring 2 micrometres

  • Easy to remove

  • Compliant with standards: ASTM E 709; ASTM E 1444; ASME Sec V Art.7; ISO 9934; ISO 10893-5; NAVSEA 250-1500-1; BS 4069; MIL-STD-271; MIL-STD-1949; AMS-3042; DIN 54132