For detailed information, other images and documents, please select individual articles from the following table.
Crack detector spray with black magnetic particles
Würth Magnetic Black crack detector for light surfaces
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Easy detection of disruption in the magnetic field (crack in the workpiece)
- Small particle size and magnetic fields allow defects to be detected very accurately
- Particles measuring 2 micrometres
- Easy to remove
- Compliant with standards: ASTM E 709; ASTM E 1444; ASME Sec V Art.7; ISO 9934; ISO 10893-5; NAVSEA 250-1500-1; BS 4069; MIL-STD-271; MIL-STD-1949; AMS-3042; DIN 54132
Important: The workpiece must be magnetised during the entire test procedure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!