Welcome to Würth Finland For trade customers only
Adhesive masking tape for construction

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive masking tape for construction

Adhesive masking tape for painting, varnishing and plastering work for a wide range of applications in construction

See product details

Available in 4 version
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
  • Excellent adhesion: the high-quality adhesive guarantees a secure hold on a wide range of surfaces

  • Easy cutting: precise, clean cutting without tears or strips for easy and efficient application

  • Compatible with a wide range of paints, ensuring a uniform and burr-free application which saves time and money during the painting process

  • Moisture-resistant: designed to withstand moisture and water, ensuring reliable performance even in adverse environmental conditions

  • Easy removal: no glue residue or damage left on surfaces when removed, allowing quick and trouble-free removal

  • High temperature resistance up to 60 °C for 90 minutes and 80 °C for 30 minutes