The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Crimping tool 360° insertion for insulated and uninsulated wire end ferrules
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)
- Large diameter range without needing to adjust the pliers
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component soft handles for comfortable and effortless work
- Small, light and easy to handle, very well suited for hard-to-reach places
- Made in Germany
- Wire end ferrules up to 18 mm sleeve length
- DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!