Welcome to Würth Finland For trade customers only
771-mA current probe FLUKE®

For detailed information, other images and documents, please select individual articles from the following table.

771-mA current probe FLUKE®
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
  • Measures 4–20-mA signals

  • Best accuracy in its class: 0.2%

  • 0.01 mA resolution

  • Hold feature

  • Detachable current probe

  • Measuring in the middle of processes possible


Measuring 4–20-mA current signals from a process with the probe is possible. The probe itself can be detached from the device to take measurements in tight spaces.

The meter also includes a spotlight and a backlit display that make working in poorly lit areas easier.