- Measures 4–20-mA signals
- Best accuracy in its class: 0.2%
- 0.01 mA resolution
- Hold feature
- Detachable current probe
- Measuring in the middle of processes possible
Measuring 4–20-mA current signals from a process with the probe is possible. The probe itself can be detached from the device to take measurements in tight spaces.
The meter also includes a spotlight and a backlit display that make working in poorly lit areas easier.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!