The TRIFITEK TR-21 pocket clamp meter is reliable, safe and accurate.
It can be used to measure AC/DC current up to 100 A, max resolution 1 mA.
The measuring instrument also includes comprehensive multimeter features.
CAT II 600 V, CAT III 300 V
Other information:
- Diode testing, continuity buzzer
- Data hold and zero features
- True RMS measuring
- Non-contact voltage detection
- Automatic area selection
- 1999Dig LCD display, backlit
- Max diameter of the measured lead 17 mm
- Auto power off
- Low battery voltage indication
- CAT II 600 V, CAT III 300 V
- CE, EMC, LVD, EN61010-1, EN61010-2-032:2012, EN61010-2-033:2012
- Dimensions 175 x 60 x 34 mm, weight ca. 180 g
Accessories: Batteries (2 x 1.5 V AAA), storage bag, test leads, manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!