For detailed information, other images and documents, please select individual articles from the following table.
TRMS AC/DC clip-on meter TR-79 Trifitek
Safe and reliable clamp meter for professional use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Clamp part with two current measuring ranges: 60 A and 600 A
- AC/DC voltage, current
- Resistance, temperature, capacitance, frequency measurement
- Min/max, Avg
- Relative mode, Peak feature
- Non-contact voltage detection
- Determining motor and field rotation direction
- True RMS measuring
- Backlit LCD display
- Diode testing, continuity buzzer
- CAT III 600V
- Warranty: 2 years
- Accessories: batteries, test leads, storage bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!