Welcome to Würth Finland For trade customers only
TRMS AC/DC clamp meter TRIFITEK TR-89

For detailed information, other images and documents, please select individual articles from the following table.

TRMS AC/DC clamp meter TRIFITEK TR-89

See product details

Available in 1 version
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
Safe and reliable TR-89 TRUE RMS clamp meter for demanding professional applications.



The measurement device has large measurement areas – AC/DC current measurements up to 1,000 A. Can also measure smaller currents – maximum resolution 0.01 A (AmpTIP function, measurement range 60 A). The measurement device includes a good selection of multimeter functions.



CAT III 1000V, CAT IV 600V



Other information:


  • Diode testing, continuity buzzer

  • DC+AC voltage measurement (combinations)

  • DC+AC current measurement (combinations)

  • Non-contact voltage detection (bar screen + sound)

  • Determining 3L motor and 3L field rotation direction (phase order)

  • True RMS measuring

  • Min/Max/Average functions, Data hold / Relative functions, DC Zero

  • Crest peak save function (5ms)

  • Measured conductor max Ø 51 mm

  • Auto power off, low battery indicator

  • A clearly lit LCD screen, target light for measurement point

  • CAT III 1000V, CAT IV 600V

  • CE, EMC EN61326-1, LVD, EN61010-1, EN61010-2-032, EN61010-2-033

  • Dimensions 258 x 94 x 44 mm, weight 395 g

  • 2 year warranty


Accessories: Batteries (2 x 1.5 V AA), measurement wires (3 pcs), spring clamps (3 pcs), manual (Finnish), K type heat sensor, storage bag.

Noticecalibration: product number 9998 251

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.