Safe and reliable TR-89 TRUE RMS clamp meter for demanding professional applications.
The measurement device has large measurement areas – AC/DC current measurements up to 1,000 A. Can also measure smaller currents – maximum resolution 0.01 A (AmpTIP function, measurement range 60 A). The measurement device includes a good selection of multimeter functions.
CAT III 1000V, CAT IV 600V
Other information:
- Diode testing, continuity buzzer
- DC+AC voltage measurement (combinations)
- DC+AC current measurement (combinations)
- Non-contact voltage detection (bar screen + sound)
- Determining 3L motor and 3L field rotation direction (phase order)
- True RMS measuring
- Min/Max/Average functions, Data hold / Relative functions, DC Zero
- Crest peak save function (5ms)
- Measured conductor max Ø 51 mm
- Auto power off, low battery indicator
- A clearly lit LCD screen, target light for measurement point
- CAT III 1000V, CAT IV 600V
- CE, EMC EN61326-1, LVD, EN61010-1, EN61010-2-032, EN61010-2-033
- Dimensions 258 x 94 x 44 mm, weight 395 g
- 2 year warranty
Accessories: Batteries (2 x 1.5 V AA), measurement wires (3 pcs), spring clamps (3 pcs), manual (Finnish), K type heat sensor, storage bag.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!