For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1324699.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1157192.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1324742.jpg)
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Cut-resistant glove that protects the wearer from injury caused by sharp objects and cutting edges such as glass, sheet metal, etc. Fibres with high mechanical strength such as Kevlar® or Dyneema® are used to create fabric with various levels of protection, to guarantee good dexterity and comfort. Can be combined with various types of coating to achieve the required characteristics
- Dyneema® and PA filament yarn support provides good cut protection
- Comfortable, soft and ergonomic
- Good sensitivity
- PU coating on the palm and fingers
- Velcro fastening to ensure that the glove fits securely
- Cuff extended by 3 cm so that the wrist is also protected
- The Dyneema® thread is particularly resistant to cuts and abrasions, and is able to transfer heat from the hand to the exterior, keeping the skin cool
For assembling and handling metal parts in the automotive and mechanical engineering industries. For handling objects with cutting edges, e.g. sheet metal, heavy packaging etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!