Welcome to Würth Finland For trade customers only
Cut-resistant glove DYNEEMA® CUT 3

For detailed information, other images and documents, please select individual articles from the following table.

Cut-resistant glove DYNEEMA® CUT 3

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Cut-resistant glove that protects the wearer from injury caused by sharp objects and cutting edges such as glass, sheet metal, etc. Fibres with high mechanical strength such as Kevlar® or Dyneema® are used to create fabric with various levels of protection, to guarantee good dexterity and comfort. Can be combined with various types of coating to achieve the required characteristics

  • Dyneema® and PA filament yarn support provides good cut protection

  • Comfortable, soft and ergonomic

  • Good sensitivity

  • PU coating on the palm and fingers

  • Velcro fastening to ensure that the glove fits securely

  • Cuff extended by 3 cm so that the wrist is also protected

  • The Dyneema® thread is particularly resistant to cuts and abrasions, and is able to transfer heat from the hand to the exterior, keeping the skin cool