For detailed information, other images and documents, please select individual articles from the following table.
Cut protection glove Uvex phynomic C XG ESD
Cut protection glove (Cut C) with ESD function and touchscreen function
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Light and sensitive glove with high level of cut protection and ESD function for mechanical work in damp and oily areas
- Palm and fingertips with aqua polymer Xtra-Grip coating
- Suitable for use with touchscreens
- Excellent fit, fits like a second skin
- Excellent dexterity and fingertip sensitivity
- High breathability due to the open-cell foam coating
- Perfect fit thanks to the slim-fit design and 3D ergo technology
- Free from harmful substances in accordance with OEKO-TEX® Standard 100
- Certified in accordance with EN 388 (3 X 4 2 C), DIN EN 16350:2014
- ESD function protects workpieces from electrostatic discharge
- Suitable for work in potentially explosive areas
- Excellent grip in oily, slightly damp and dry areas
- Excellent mechanical resistance to abrasion from the aqua polymer Xtra-Grip coating
- High level of cut protection and high resistance to tearing due to the optimum material composition
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!