Welcome to Würth Finland For trade customers only
Cutter knife Martor Argentax Cuttex 9MM 46102

For detailed information, other images and documents, please select individual articles from the following table.

Cutter knife Martor Argentax Cuttex 9MM 46102

All-round plastic cutter. With narrow blade and manual blade retraction.

See product details

Available in 1 version
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
Classic cutter knife


9 mm polystyrene blade

Sharp, small, handy - the ARGENTAX CUTTEX 9 MM with narrow polystyrene blade comes with all the qualities you expect from a cutter knife. It is ideally suited to light cuts in card, cardboard, paper and adhesive tape. The long, rounded handle fits very well in the palm of the hand. The blade extension can be adjusted as desired. And when the flexible blade becomes dull, it can be quickly and easily replaced.


  • Installed blade: 86