For detailed information, other images and documents, please select individual articles from the following table.
Cutter knife Martor Argentax Cuttex 9MM 46102
All-round plastic cutter. With narrow blade and manual blade retraction.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Classic cutter knife
9 mm polystyrene blade
Sharp, small, handy - the ARGENTAX CUTTEX 9 MM with narrow polystyrene blade comes with all the qualities you expect from a cutter knife. It is ideally suited to light cuts in card, cardboard, paper and adhesive tape. The long, rounded handle fits very well in the palm of the hand. The blade extension can be adjusted as desired. And when the flexible blade becomes dull, it can be quickly and easily replaced.
- Installed blade: 86
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!