For detailed information, other images and documents, please select individual articles from the following table.
CUTTING DISC FOR STEEL AND STAINLESS STEEL
The robust cutting disc with high performance values.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Optimum cutting capacity with long service life.
- High break resistance.
- Free of iron, chlorine and sulphur (≤ 0.1%).
- Meets the maximum safety requirements in accordance with the EN 12413 European standard.
For cutting thin-walled pipes and profiles, thin metal sheets etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!