The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
X21 Original for cutting:
Cutting torch with lever valve
Acetylene or propane
Nozzle holder angle 90°, 75°
Cuts up to 500 mm
Model X21 double safety injector
Model X21 has a patented and all-new double injector that improves safety.
Manufactured according to EN ISO 5172, the new injector provides users with
reliability and safety, providing improved protection against backfire.
Safety injector symbol = i.
Three-cone seal.
Injector torches are available for both acetylene and propane.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!