Welcome to Würth Finland For trade customers only
Cylinder saw assortment HSCo8 Sysko 19–76 mm 16 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Cylinder saw assortment HSCo8 Sysko 19–76 mm 16 pcs

In system case. Extremely fast drilling speed and long service life, even in solid stainless steel materials.

See product details

Available in 1 version
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
Extremely fast sawing progress with minimal effort


Newly developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bimetal (8% cobalt).