For detailed information, other images and documents, please select individual articles from the following table.
HSS bimetal extra long cylinder saw
Extra-long usable length for drilling mounting holes for roller shutter and cord ducts
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fast and simple drilling
Combi vario toothing made from M42 bimetal (8% cobalt).
Simple and precise spot drilling
MFD-S centre drill multi-purpose drill bit with diamond-ground cemented carbide blades.
If roller shutters are subsequently installed on windows, holes must be drilled for the cord duct.
- Mini-cord (14/15 mm): dia. 17 mm
- Mini-cord with pipe insert: dia. 22 mm
- Maxi-cord (22/23 mm): dia. 25 mm
For drilling mounting holes for roller shutter and cord ducts. Suitable for plastic, wood, metal and non-ferrous metals.
- Remove the centre drill as soon as the cylinder saw has cut. This saves time and power.
- Use a powerful cordless drill. Recommended rotation speed 650 rpm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!