Welcome to Würth Finland For trade customers only
Hexagonal nut, low profile DIN 439, A4 stainless steel, plain
Hexagonal nut, low profile DIN 439, A4 stainless steel, plain - 1
Hexagonal nut, low profile DIN 439, A4 stainless steel, plain - 2
Hexagonal nut, low profile DIN 439, A4 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile DIN 439, A4 stainless steel, plain

See product details

Available in 5 version
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
Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.