The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
- High pressure, tensile and impact forces are transferred without torsion
- Transfer of high axial forces from the machine part applying pressure to the groove wall
- Shaft rings can also be used at high speeds
- The rings can be removed quickly and easily using the appropriate pliers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!