Welcome to Würth Finland For trade customers only
Hexagon nut with flange and clamping piece (full metal)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and clamping piece (full metal)

DIN 6927, steel 10, zinc-plated, blue passivated (A2K)

See product details

Available in 4 version
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
Notice

DIN 6927 has been withdrawn and replaced by EN 1664. There is some limited similarity (nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm), (nuts with standard thread included in DIN EN 1664 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm).