For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with flange and clamping piece (full metal)
DIN 6927, steel 10, zinc-plated, blue passivated (A2K)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
DIN 6927 has been withdrawn and replaced by EN 1664. There is some limited similarity (nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm), (nuts with standard thread included in DIN EN 1664 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!