For detailed information, other images and documents, please select individual articles from the following table.
Cable lock A4 stainless steel
Cable locks for the secondary end connections of the wire ropes
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Standards: DIN 741
- A4 stainless steel material
- Coating: plain
- The first cable lock is attached close to the cable loop so that it is at a distance of twice the diameter of the cable loop if the cable loop is round.
- The cable locks must be placed far enough from each other so that there is at least one cable lock’s width between them.
- The locking connectors must always be placed at the unloaded end of the wire rope.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!