For detailed information, other images and documents, please select individual articles from the following table.
Countersunk screw with hexagon socket head DIN 7991, steel 010.9, zinc-plated, black passivated (A2R)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (Some head heights and head diameters changed | Nominal diameter M18, M22, M24 removed | Stainless steels removed | Strength classes 10.9 and 12.9 added).
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!