Welcome to Würth Finland For trade customers only
Hexagonal bolt with shank DIN 931, zinc plated 10.9 steel with thick-layer passivation (VZD)
Hexagonal bolt with shank DIN 931, zinc plated 10.9 steel with thick-layer passivation (VZD) - 1
Hexagonal bolt with shank DIN 931, zinc plated 10.9 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank DIN 931, zinc plated 10.9 steel with thick-layer passivation (VZD)

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).