Welcome to Würth Finland For trade customers only
Hexagonal bolt with shank DIN 931, steel 8.8U, hot-dip galvanised
Hexagonal bolt with shank DIN 931, steel 8.8U, hot-dip galvanised - 1
Hexagonal bolt with shank DIN 931, steel 8.8U, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank DIN 931, steel 8.8U, hot-dip galvanised

See product details

Available in 30 version
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
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)

  • The screw is ISO-compatible after hot dip zinc-plating

  • Do not use with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).