Welcome to Würth Finland For trade customers only
Hexagonal bolt, with thread to head and fine thread
Hexagonal bolt, with thread to head and fine thread - 1
Hexagonal bolt, with thread to head and fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, with thread to head and fine thread

DIN 961, galvanised steel 10.9, thick-film passivated (VZD)

See product details

Available in 2 version
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution