Welcome to Würth Finland For trade customers only
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 1
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 2
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

See product details

Available in 4 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Notice

From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red