For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A2 stainless steel, plain
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!