GTASS and GTISS hose connectors, DIN EN 14420-5, smooth hose union for clamping
Material: AISI 316, PTFE gasket for GTISS coupling
Heat resistance: -40...+95°C
Operating pressure: 25 bar
Male and female thread according to ISO 228, G ("straight")
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!