Welcome to Würth Finland For trade customers only
GTASS hose connector with male thread

For detailed information, other images and documents, please select individual articles from the following table.

GTASS hose connector with male thread

See product details

Available in 7 version
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
GTASS and GTISS hose connectors, DIN EN 14420-5, smooth hose union for clamping


Material: AISI 316, PTFE gasket for GTISS coupling


Heat resistance: -40...+95°C


Operating pressure: 25 bar


Male and female thread according to ISO 228, G ("straight")