Welcome to Würth Finland For trade customers only
DKOL 45°, One Piece, female thread

For detailed information, other images and documents, please select individual articles from the following table.

DKOL 45°, One Piece, female thread

Compatible with DIN 2353 pipe connectors; used in pipe/tube installations

See product details

Available in 6 version
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
The One Piece connector’s ferrule is already pressed against the spindle’s ferrule slot.


The connector is always equipped with a ferrule.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


DKO connectors have a 24° conical tightening.


  • The SK connector has an external cone

  • Seal with an O ring/metal connection

  • Compatible with DIN 2353


DKO connectors have an M metric thread (millimetre system thread)

Notice

The One-Piece connector is officially approved only for certain hoses.