Welcome to Würth Finland For trade customers only
One Piece DKOL

For detailed information, other images and documents, please select individual articles from the following table.

One Piece DKOL

Compatible with DIN 2353 pipe connectors; used in pipe/tube installations

See product details

Available in 8 version
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
The One Piece connector’s ferrule is already pressed against the spindle’s ferrule slot.


The connector is always equipped with a ferrule.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


DKO connectors have a 24° conical tightening.


  • The SK connector has an external cone

  • Seal with an O ring/metal connection

DKO connectors have an M metric thread (millimetre system thread)

Notice

The One-Piece connector is officially approved only for certain hoses.