For detailed information, other images and documents, please select individual articles from the following table.
Metric straight fitting (Dkol fittings) UK, One Piece
CEL light series pipe fitting
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The One Piece connector’s ferrule is already pressed against the spindle’s ferrule slot.
The connector is always equipped with a ferrule.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
DKO connectors have a 24° conical tightening.
- The UK connector has an inner cone
- Compatible with DIN 2353
- Seal with an O ring/metal connection
DKO connectors have an M metric thread (millimetre system thread)
The One-Piece connector is officially approved only for certain hoses.
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
The pipe size is measured from the bottom of the connector; the bottom is the lap diameter.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.
Those with the J mark can be used in both 2-cross weave, 3-cross weave and 4-Spiral hoses,we have sizes 1/2” = 08 – 1 1/4” = 20.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!