Welcome to Würth Finland For trade customers only
Metric straight fitting (Dkos fittings), UK, One Piece

For detailed information, other images and documents, please select individual articles from the following table.

Metric straight fitting (Dkos fittings), UK, One Piece

CES heavy-duty pipe fitting, compatible with a DIN 2353 S series shear ring and nut.

See product details

Available in 3 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The One Piece connector’s ferrule is already pressed against the spindle’s ferrule slot.


The connector is always equipped with a ferrule.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


DKO connectors have a 24° conical tightening.


  • The SK connector has an external cone

  • Seal with an O ring/metal connection


S series connector


  • L/S connectors, same pipe sizes 6–12 mm

  • Different pipe sizes from 12 mm onwards

  • The S series thread size is always larger than the L series thread size

  • S series connectors are physically larger

  • Higher pressure resistance


DKO connectors have an M metric thread (millimetre system thread)

Notice

The One-Piece connector is officially approved only for certain hoses.