9501016098 WAVE 3IN1 DATA CABLE, USB TYPE-C / MICR
- 3in1 charging data cable with USB-A -> USB Type-C, MicroUSB and Lightning (8pin, MFI) connectors
- Cable length 1.5 m
- Compatible with devices using Type-C, MicroUSB and Lightning connectors
9501016099 WAVE DATA CABLE, USB TYPE-C -> TYPE C
- Fast charging data cable with USB Type-C -> USB Type-C connectors
- Cable length 1 m
- Charging power 60W max. Data transfer speed 480 Mbps max. Compatible with devices using USB Type-C connector
9501016100 WAVE DATA CABLE, USB TYPE-C - A
- Charging data cable with USB 2.0 (480Mbit/s) -> USB Type-C connectors
- Cable length 1 m
- Compatible with devices using USB Type-C connector
9501016101 WAVE DATA CABLE, USB TYPE-C -> APPLE LI
- Fast charging data cable with USB Type-C -> Apple Lightning (8pin, MFI) connectors
- Cable length 1 m
- Charging power 20W max.
- Data transfer speed 480 Mbps max.
- Compatible with Apple devices using the Lightning connector
9501016102 WAVE DATA CABLE, USB A - APPLE LIGHTNI
- Charging data cable with USB-A -> Apple Lightning (8pin, Made For iPhone) connectors
- Cable length 1 m
- Compatible with Apple devices using the Lightning connector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!