For detailed information, other images and documents, please select individual articles from the following table.
Calcium build-up remover 750ml spray
A acidic cleaning agent for removing calcium build-ups and rust deposits
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Specifically designed for removing calcium build-up in wet spaces and kitchens
- Excellent for cleaning building site and concrete dust before commissioning
- Efficiently dissolves calcium build-ups and rust deposits
- Mild scent, unscented
- pH 1
- Ready-to-use liquid
- Shelf life from manufacturing / prerequisites – 3 years / temperature 5–35 °C
- First, wet the area to be cleaned with clean water
- Apply the calcium build-up remover and let it take effect for 5-10 minutes.
- Wash the surface
- Rinse the surfaces with clean water after washing
- Neutralize, if needed, with an alkaline cleaning agent, for example R1 Universal Cleaner or TP1000
- Finally, dry surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!