Single-row deep groove ball bearings endure radial and axial loads at high velocities.
Deep groove ball bearings are available both with a low friction rubber U ring and with a frictionless metal shield.
- RSR:abrasive rubber seal on one side of the bearing
- 2RSR:abrasive rubber seal on both sides of the bearing
- HRS:abrasive rubber seal on one side of the bearing (new rubber seal model)
- 2HRS:abrasive rubber seal on both sides of the bearing(new rubber seal model)
- Z:non-abrasive sheet metal protection plate on one side only
- 2Z:non-abrasive sheet metal protection plate on both sides
- C:without the number on the back, new generation deep groove ball bearing
- S:in front of the basic marking (S6205) on the bearing, stainless bearing
- C2:clearance tighter than the standard
- Cn:normal bearing clearance, not marked on the bearing
- C3:larger than normal bearing clearance, the rolling element has a little more space between the bearing rings
- C4:more space than with a C3 clearance
- K:conical inner hole 1:12, Deep groove ball bearings without holder markings, steel
- TVH:glass fibre reinforced polyamide holder
- TB:Hard weave holder
- M , M1:solid brass holder for rolling elements, guiding
- MA:brass holder, outer ring guidance
- Y:brass plate holder
- A:modified inner structure
- J20AA:electrical insulation 3000 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!