Welcome to Würth Finland For trade customers only
Getac S410 workshop laptop for W.EASY diagnostics
Getac S410 workshop laptop for W.EASY diagnostics - 1
Getac S410 workshop laptop for W.EASY diagnostics - 2
Getac S410 workshop laptop for W.EASY diagnostics - 3
Getac S410 workshop laptop for W.EASY diagnostics - 4
Getac S410 workshop laptop for W.EASY diagnostics - 5

For detailed information, other images and documents, please select individual articles from the following table.

Getac S410 workshop laptop for W.EASY diagnostics

Input device specially adapted to W.EASY diagnostics
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
Input device adapted to the W.EASY diagnostics software


  • Ready for immediate use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Getac S410 - user-friendly, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are protected against splash water and dust (IP53)

  • Shock- and vibration-resistant for in-vehicle use

  • Impact-resistant up to a height of 90 cm

  • Ready for use at ambient temperatures from -29 to +63 °C

  • Tested in accordance with MIL-STD-810H

  • Optional expansion with additional rechargeable battery or SSD hard drive

  • Two hardware buttons for quick start of W.EASY software or device settings

  • Convenient and fast hard drive replacement

  • Portable thanks to carry handle


Technical data


  • Intel® Core™ i5-1135G7 processor

  • 8 GB DDR4 RAM

  • 512 GB SSD

  • 14 inch full HD LCD (1920 x 1080)

  • 1x USB 2.0

  • 2x USB 3.2

  • 1x Thunderbolt 4

  • 1x HDMI

  • 1x LAN

  • Bluetooth v5.2

  • Lithium-ion rechargeable battery (10.8 V, 6,900 mAh)

  • 3-year warranty/6-month battery warranty


Scope of delivery


  • Input device

  • 1x power supply

  • 1x mains plug

  • Manual