For detailed information, other images and documents, please select individual articles from the following table.
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics
Input device specially adapted to W.EASY diagnostics
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Input device adapted to the W.EASY diagnostics software
- Immediately ready for use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)
- Technical support provided by WABCOWÜRTH
Panasonic FZ-55 - flexible, robust, secure and ready for long-term use
- Windows 11 Professional for long-term use
- Keyboard and touchpad are splash and dust resistant (IP5x and IPx3 certified)
- Shock and vibration resistant for in-vehicle use
- Resistant to impact from falls up to 91 cm
- Robust magnesium housing for ambient temperatures from -29 °C to +60 °C
- Tested in accordance with MIL-STD-810H and IEC60529
- Battery life up to 18 hours
- Optional expansion possible with additional rechargeable battery
- Portable thanks to carry handle and weight of 2.13 kg
Scope of delivery
- Input device
- 1 power supply
- 1 mains plug
- Manual
Robust input device for use in harsh workshop environments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!