Welcome to Würth Finland For trade customers only
Diagnostics software W.EASY Box 2.0
Diagnostics software W.EASY Box 2.0 - 1
Diagnostics software W.EASY Box 2.0 - 2
Diagnostics software W.EASY Box 2.0 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics software W.EASY Box 2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
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
Simple and fast vehicle diagnostics paired with the freedom of wireless communication


  • Connection to the diagnostics box can be established via USB, Bluetooth technology and Wi-Fi through to an intelligent hotspot solution

  • Multi-coloured 360-degree LED ring offers security with regard to the communication status and diagnostic sequence


Efficient working thanks to intelligent additional functions


  • FlightRecorder for recording real-time data while driving

  • Immediate information on the vehicle battery status is provided by means of an LED indicator display on the rear of the box

  • Multi-coloured 360-degree LED ring provides constant information on the current communication status


Wide vehicle coverage


  • Enables diagnostics on vehicles from 1995 to the present day

  • Compatible with the WOW! car diagnostics


Scope of delivery


W.EASY Box 2.0 (without 16-pin OBD cable)

Notice
  • Full function of W.EASY Box 2.0 only available in conjunction with an active W.EASY Box 2.0 licence (item. no. WW03010340).

  • Product image may differ from actual scope of delivery (W.EASY Box 2.0 without 16-pin OBD cable).