Welcome to Würth Finland For trade customers only
Diagnostics system DIALOOQ C15
Diagnostics system DIALOOQ C15 - 1
Diagnostics system DIALOOQ C15 - 2
Diagnostics system DIALOOQ C15 - 3
Diagnostics system DIALOOQ C15 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics system DIALOOQ C15

The DIALOOQ C15 diagnostics system consists of the (convertible) laptop C15 and the diagnostics interface LOOQER.
Designed for service-focused vehicle diagnostics and troubleshooting.
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
Laptop? Tablet? Or just C15!


  • Convertible 2-in-1 laptop/tablet for flexible work performed on the vehicle

  • Can be used as a laptop with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N6000 processor

  • Memory 8 GB RAM | LPDDR 4

  • Up to 10 hours of wireless working

  • Operation without space constraints thanks to Bluetooth technology and Wi-Fi


LOOQER - Looking to the future for new perspectives


  • CAN FD

  • DoIP

  • Pass Thru

  • Wi-Fi and Bluetooth technology


Smallest diagnostics interface available on the market with a wide range of functions and state-of-the-art technology


  • Small, handy, lightweight, durable, suitable for workshops

  • Use as required, either as a small dongle or connected via cable (included)


Scope of delivery:


  • Convertible laptop C15 with power supply

  • Diagnostics interface LOOQER with OBD extension cable, suction cup, USB-C cable, keyring

  • DIALOOQ quick-start guide

  • LOOQER quick-start guide

  • Pre-installed, non-activated WOW! diagnostics software LOOQIT

  • System case for C15 with LOOQER
Notice

Functional diagnostics require one of 3 WOW! diagnostics licences.



You can choose from three different licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*Please note that the hotline service is not available in all markets and may be set up differently in other countries. The Expert Data Assist package described relates to the German market, among others. If you would like more information, please contact your local Würth company to find out more about the services available.