The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BSL metal diamond cutting disc
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely long service life
30 to 50 times longer service life than bonded discs
No reduction in external diameter
Constant cutting performance and depth over the entire service life
Additional laser slots reduce noise and vibration
Environmentally friendlier and safer
- 100% recyclable
- Extremely break-proof
- Fewer sparks
- No additional dust and odour pollution
No expiry date
Insensitive to temperature changes and moisture
No storage restrictions
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If ease of cutting decreases, the service life is reached. Re-sharpening is not possible.
- Separate larger cross-sections of workpiece into several sections (oscillating cut)
- Work without pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Although the tool is safe, always wear safety goggles and protective clothing while working.
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Particularly suitable for all steel materials, cast iron and plastics and very well for stainless steel.
- Well suited for non-ferrous metals such as aluminium
- Also cuts wood, soft stone, ceramic tiles and other mineral materials, but caution: not suitable for continuous use, otherwise cutting performance and service life are reduced
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!