Welcome to Würth Finland For trade customers only
Diamond cutting disc, long-life, construction sites
Diamond cutting disc, long-life, construction sites - 1
Diamond cutting disc, long-life, construction sites - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, long-life, construction sites

Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.

See product details

Available in 6 version
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
Longlife


Optimised service life with increased ease of cutting



Particularly high segments: 15 mm



Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury